Tapered Roller Bearing Cup
Outer diameter | 136.525 mm |
---|---|
Width | 36.512 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 21,948x134,983x134,983 mm |
---|---|
Logistic Weight | 800 g |
Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
Package weight | 800,1 g |
Outer diameter | 136.525 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days