References
INA:GAKR20-PW
Rubix:211A6455
Manufacturer :0066455500000
EAN:4012802528688

Product details : INA GAKR20-PW ROD END BEARING
Rod end GAKR..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x50x20 mm |
|---|---|
| Logistic Weight | 386 g |
| Inner diameter | 20 mm |
| Head diameter | 50 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakr..-pw |
| Length | 103 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 54.51 excl. VAT
/ Each
£ 65.41 incl. VAT
- In stock: Next day delivery
