FACOM SLOTTED HEAD SCREWDRIVER 3 X 100MM - SAFETY LOCK SYSTEM
AN-ANF.SLS - PROTWIST® Screwdrivers - Slotted - SLS
See technical informationReferences
Facom:AN3X100SLS
Rubix:2588722
EAN:3662424028076



Product details : FACOM SLOTTED HEAD SCREWDRIVER 3 X 100MM - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Silicon carbon blade: strong and resistant to flexion.
Bi-material grip resists to impacts, abrasion, and chemicals.
Finish: black tipped mat chromed blade.
NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Silicon carbon blade: strong and resistant to flexion.
Bi-material grip resists to impacts, abrasion, and chemicals.
Finish: black tipped mat chromed blade.
NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 195x26x19 mm |
|---|---|
| Package weight | 52 g |
| Imprint | flat |
| Imprint size | 3 |
| Blade length | 100 mm |
| Length | 203 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.96 excl. VAT
/ Each
£ 51.55 incl. VAT
- Delivery usually within ( 14 ) days
