WERA 008060 335 SCREWDRIVER SLOTTED 1.0/5.5/300 K'FORM+
Slotted Lasertip Screwdrivers
See technical informationSee documentsReferences
Wera:05008060001
Rubix:2527161
EAN:4013288003362

Documents
Product details : WERA 008060 335 SCREWDRIVER SLOTTED 1.0/5.5/300 K'FORM+
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.
Strengths
Slotted screwdriver-electrician's blade
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Take it easy tool finder: Colour coding according to profile and size
Hexagonal anti-roll feature against rolling away
Chrome-Plated
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Take it easy tool finder: Colour coding according to profile and size
Hexagonal anti-roll feature against rolling away
Chrome-Plated
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 1x5,5 mm |
| Blade length | 300 mm |
| Length | 398 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Delivery usually within ( 5 ) days