3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330


3M™ Roto Peen Flap Assembly

References
3m:1025913
rubix:80003148
manufacturer :7000000788
ean:0048011037608
brand logo
brand logo
Technical specifications
Length25.4 mm
GrainOther

Product details : 3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330


Use 3M™ Roto Peen Flap Assembly to effectively peen a variety of metals. Our flap assemblies are portable for added convenience. Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot ‘blasting’. These assemblies are especially effective for precision in-service rework, manufacturing, repair of small areas, and peening holes. They impart a compressive residual stress that benefits the material by strengthening its durability. Available in three flap sizes for both small and large surface areas.
3M™ Roto Peen Flap Assembly feature tungsten carbide shot bonded to the flaps, providing a cleaner peening method than loose shot ‘blasting’. Our assemblies are available in three flap sizes for both small and large surface areas.

Strengths

Flap/mandrel assembly is portable for added convenience;Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot "blasting";Available in three flap sizes for both small and large surface areas;Especially effective for precision in-service rework, manufacturing, repair of small areas, and peening holes;Imparts a compressive residual stress that benefits the material by strengthening its durability

Applications

Effective for precision in-service rework, manufacturing, repair of small areas, and peening holes

Technical specifications


Attributes
Length25.4 mm
GrainOther
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
  • Usually arrives within 14 working days