KLINGSPOR 221591 SM611W ABRASIVE MOP WHEEL 165X25X25.4MM GRIT 180 PK5
SM 611 W Abrasive mop
See technical informationReferences
Klingspor:221591
Rubix:417A1091
EAN:4014855118519

Product details : KLINGSPOR 221591 SM611W ABRASIVE MOP WHEEL 165X25X25.4MM GRIT 180 PK5
SM 611 W abrasive mop wheel LS 309 X, 165 x 25 x 25.4 mm grit 180
Technical specifications
Attributes
| Grain | 180 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | universal use on all materials; adapts optimally to workpiece contour; can be used without mounting plate smd 612. |
| Max speed | 5800 rpm |
| Shaft diameter | 25.4 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 121.50 excl. VAT
/ Each
£ 145.80 incl. VAT
- Delivery usually within ( 5 ) days