ROEBUCK 49-850-012 DIGITAL THICKNESS GAUGE

Digital thickness gauge

See technical information
References
Unbranded:49-850-012
Rubix:2017386
brand logo

Product details : ROEBUCK 49-850-012 DIGITAL THICKNESS GAUGE


A lightweight digital thickness gauge, with a clear LCD display manufactured from extra strong carbon fibre composites and is supplied complete with spindle retraction lever.

Specifications :-
Range: 0 –12mm/0 – 0.5”
Resolution: 0.01mm/0.05”
Accuracy: +/- 0.1mm/0.004”
Power supply: 1 x 1.5v SR 44 battery

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
  • Usually arrives within 14 working days