CUTLINE 892121 PRECISION GROUND PLUG GAUGE D.34 TOLERANCE H7

Smooth Plug Gauges

See technical informationSee documents

References

Superseded Ref:864675
GISS Cutline:892121
Rubix:245A6374
EAN:3660338447099
brand logo

Technical specifications

Nominal diameter (metric)34 mm

Documents

Product details : CUTLINE 892121 PRECISION GROUND PLUG GAUGE D.34 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.34 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)34 mm
£ 23.91 excl. VAT
/ Each
£ 28.69 incl. VAT
  • Usually arrives within 14 working days