Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892130 PRECISION GROUND PLUG GAUGE D.46 TOLERANCE H7
CUTLINE 892130 PRECISION GROUND PLUG GAUGE D.46 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892130
rubix:
245A6383
ean:
3660338447181
Technical specifications
Nominal diameter (metric)
46
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892130 PRECISION GROUND PLUG GAUGE D.46 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.46 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.86
excl. VAT
/
Each
£
153.43
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892113 PRECISION GROUND PLUG GAUGE D.24 TOLERANCE H7
ROEBUCK 77-178-905. PLASTIC FEELER GAUGE SET IMPERIAL 13 X 5 X 1/2 INC
ROEBUCK 53-885-100 PIN GAUGE HANDLE
ROEBUCK 49-850-012 DIGITAL THICKNESS GAUGE
ROEBUCK 55-200-050 DIAL BORE GAUGE 35 - 50 X 0.01MM
CUTLINE 892125 PRECISION GROUND PLUG GAUGE D.38 TOLERANCE H7
CUTLINE 892129 PRECISION GROUND PLUG GAUGE D.45 TOLERANCE H7
CUTLINE 892108 PRECISION GROUND PLUG GAUGE D.19 TOLERANCE H7
CUTLINE 892137 PRECISION GROUND PLUG GAUGE D.60 TOLERANCE H7
CUTLINE 892086 PRECISION GROUND PLUG GAUGE D.1,5 TOLERANCE H7
CUTLINE 892167 PRECISION GROUND THREADED PLUG GAUGE M14X2,00
CUTLINE 892183 THREADED PLUG GAUGE MF16X1,50 - TOLERANCE 6H
CUTLINE 892124 PRECISION GROUND PLUG GAUGE D.37 TOLERANCE H7
SYKESPIC 70500000 FLOWSTOP XL - 60-130MM (SINGLE)
CUTLINE 892154 PRECISION GROUND THREADED PLUG GAUGE M1,6X0,35