CUTLINE 892124 PRECISION GROUND PLUG GAUGE D.37 TOLERANCE H7

Smooth Plug Gauges

See technical informationSee documents
References
GISS Cutline:892124
Rubix:245A6377
EAN:3660338447129
brand logo
Technical specifications
Nominal diameter (metric)37 mm
Documents

Product details : CUTLINE 892124 PRECISION GROUND PLUG GAUGE D.37 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.37 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)37 mm
Show UNSPSC/ECL@SS
£ 25.18 excl. VAT
/ Each
£ 30.22 incl. VAT
  • Usually arrives within 14 working days