KLINGSPOR 322778 SMT624 FLAP DISC 150 X 22.23 MM GRIT 40 CONVEX PK10
SMT 624 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:322778
Rubix:416A3268
EAN:4014855209477

Product details : KLINGSPOR 322778 SMT624 FLAP DISC 150 X 22.23 MM GRIT 40 CONVEX PK10
SMT 624 abrasive mop disc, 150 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 71.00 excl. VAT
/ Each
£ 85.20 incl. VAT
- Usually arrives within 14 working days