GISS 866473 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P80


Abrasives

References
roebuck:866473
rubix:216A6052
ean:3660338205811
FLEX QUICKCHANGE - ZIRCONIUM Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain80
See all Specifications

Product details : GISS 866473 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P80


• This disc is ideal for sanding, refining and finishing areas which are difficult to access,.
or are curved or shaped..
QUICKCHANGE Flex offers:.
• Easier access to difficult areas.
• Small operating area, reducing the time required for finishing.
• The degree of adaptability required to sand and finish various shapes and surfaces.
• A quick changing and locking system making disk replacement easy.
GISS MINI FLEXI/D 50MM G80 ZIRC TYPE R

Strengths

Designed for blending and finishing on convex and convex surfaces, contours and profiles

Applications

Applications such as pipe fabrications, vessels, tanks, enclosures or finishing of corner welds.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Grain80
Type of abrasiveAluminium Zirconia
ApplicationBlending
ShapeHigh-Speed Flap Disc
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
  • In stock: Next day delivery