SIA F 03E 002 84N FLAP FIBERGLAS STINGRAY 125X22 MM P40 PK10
Flap Disc Fiberglas Angled 8°/13° Stingray
See technical informationReferences
Sia Abrasives:F 03E 002 84N
Rubix:441A3913
Manufacturer :F 03E 002 84N
Product details : SIA F 03E 002 84N FLAP FIBERGLAS STINGRAY 125X22 MM P40 PK10
Strengths
High performance zirconia grain to give long lifetime
Applications
Stock removal, weld prep, deburring
Technical specifications
Attributes
| Diameter | 125 mm |
|---|
Show UNSPSC/ECL@SS
£ 31.66 excl. VAT
/ Each
£ 37.99 incl. VAT
- Usually arrives within 14 working days


