KLINGSPOR 369275 SMT674 CERAMIC FLAP DISC 125X22.23 MM P40 FLAT PK10

SMT 674 Supra CEVOLUTION Abrasive mop disc

See technical information
References
Klingspor:369275
Rubix:416A4117
EAN:4014855532018
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
See all Specifications

Product details : KLINGSPOR 369275 SMT674 CERAMIC FLAP DISC 125X22.23 MM P40 FLAT PK10


SMT 674 abrasive mop disc ceramic, 125 x 22.23 mm grit 40 Flat

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationmetals
Shapeflat (straight)
Max speed80 m/s
Grain40
Show UNSPSC/ECL@SS
£ 45.50 excl. VAT
/ Each
£ 54.60 incl. VAT
  • Usually arrives within 14 working days