KLINGSPOR 322864 SMT924 CERAMIC FLAP DISC 115X22.23MM P80 CONVEX PK10
SMT 924 Special Abrasive mop disc
See technical informationReferences
Klingspor:322864
Rubix:416A3310
EAN:4014855221929

Product details : KLINGSPOR 322864 SMT924 CERAMIC FLAP DISC 115X22.23MM P80 CONVEX PK10
SMT 924 abrasive mop disc ceramic, 115 x 22.23 mm grit 80 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex 6° |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 51.34 excl. VAT
/ Each
£ 61.61 incl. VAT
- Usually arrives within 14 working days