KLINGSPOR 322869 SMT924 CERAMIC FLAP DISC 125X22.23MM P80 CONVEX PK10
SMT 924 Special Abrasive mop disc
See technical informationReferences
Klingspor:322869
Rubix:416A3313
EAN:4014855221950

Product details : KLINGSPOR 322869 SMT924 CERAMIC FLAP DISC 125X22.23MM P80 CONVEX PK10
SMT 924 abrasive mop disc ceramic, 125 x 22.23 mm grit 80 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex (6°) |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ Each
£ 70.20 incl. VAT
- Usually arrives within 14 working days