KLINGSPOR 321671 SMT925 FLAP DISC 125 X 22.23 MM GRIT 40 FLAT PK10
SMT 925 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321671
Rubix:416A3206
EAN:4014855204175

Product details : KLINGSPOR 321671 SMT925 FLAP DISC 125 X 22.23 MM GRIT 40 FLAT PK10
SMT 925 abrasive mop disc, 125 x 22.23 mm grit 40 Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | form o |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 67.10 excl. VAT
/ Each
£ 80.52 incl. VAT
- Usually arrives within 14 working days