KLINGSPOR 180MM ABRASIVE MOP DISC P60 GRIT (SMT 626)- PACK OF 10
SMT 626 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321696
Rubix:80349563
EAN:4014855203925

Product details : KLINGSPOR 180MM ABRASIVE MOP DISC P60 GRIT (SMT 626)- PACK OF 10
SMT 626 abrasive mop disc, 180 x 22.23 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | p |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 84.39 excl. VAT
/ Each
£ 101.27 incl. VAT
- Usually arrives within 14 working days