FAG 29260-E1-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29260-E1-MB
Rubix:238A3902
Manufacturer :0389994980000
EAN:4012802189605

Product details : FAG 29260-E1-MB AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 292..-E1-MB, with flanging ring
Technical specifications
Attributes
| Logistic Weight | 30130 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 420 mm |
| Width | 73 mm |
| Cage | brass |
| Reference speed | 830 rpm |
| Limit speed | 1.5 rpm |
| Basic static load, axial - C0a | 6200000 N |
| Basic dynamic load, axial - Ca | 1400000 N |
Show UNSPSC/ECL@SS
£ 3,466.03 excl. VAT
/ Each
£ 4,159.24 incl. VAT
- Usually arrives within 14 working days
