SNR - Tapered Roller Bearing - 32205.BA
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 26.75 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 26.75 mm |
Bearing Clearance | CN |
Series | 32200 |
Cage | Steel |
Reference speed | 4000 rpm |
Limit speed | 7100 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 144 N |
Basic dynamic load, radial - Cr | 114 N |
Usually arrives within 14 working days