Thrust ball bearing FAG 54307, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 44.5 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:54307
Rubix:229A0076
Manufacturer :0190752940000
EAN:4012801163231

Product details : FAG 54307 THRUST BALL BEARING 190752940000
Axial deep groove ball bearing 543, double direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 665 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 68 mm |
| Width | 44.5 mm |
| Type of bearing | double effect |
| Series | 543 |
| Material | gcr15simn (bearing steel) |
| Cage | steel |
| Weight | 0.669 kg |
| Thickness | 47.2 mm |
| Reference speed | 7600 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 50000 N |
Show UNSPSC/ECL@SS
£ 223.26 excl. VAT
/ Each
£ 267.91 incl. VAT
- Delivery usually within ( 7 ) days
