BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 13MM


¼" hex metric sockets

References
expert:E117353
rubix:2014765
ean:3258951173534
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length25 mm
See all Specifications

Product details : BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 13MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951173534
A [mm]: 13
d1 [mm]: 17.7
d2 [mm]: 17.7
L [mm]: 25
L1 [mm]: 8
Pack: 10
Presentation: Full Polish
[g]: 26

Technical specifications


Attributes
Square drive adapter1/4 ''
Length25 mm
Finishingchromed
Weight26 g
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • Usually arrives within 14 working days