Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 1/4 INCH SOCKET 73 PIECE SET
BRITOOL EXPERT 1/4 INCH SOCKET 73 PIECE SET
¼" socket box and accessory set - 73 pieces
References
expert:
E030707
rubix:
2013997
ean:
3258950307077
Technical specifications
Number of elements
73
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET 73 PIECE SET
- ¼" hex sockets: 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
- ¼" hex long sockets 5 - 5.5 - 6 - 7 - 8 - 10 - 11 - 12 - 13 mm.
- ¼" double-hex sockets: ½" - ¼" - 11/32" - 3/16" - 3/8" - 5/16" - 7/16" - 7/32" - 9/16" - 9/32''.
- ¼" slot screwdriver sockets: 4 - 5.5 - 7 mm.
- ¼" Pozidriv® screwdriver bits: PZ1 - PZ2 - PZ3
- ¼" Phillips® screwdriver bits: PH1 - PH2 - PH3.
- ¼” Torx ® screwdriver sockets T6 - T7 - T8 - T9 - T10 - T15 - T20 - T25 - T30 - T40.
- ¼" Torx® sockets. E4 - E5 - E6 - E7 - E8 - E10.
- ¼" hex screwdriver sockets: 2 - 2.5 - 3 - 4 - 5 - 6 - 8 mm
- 1x ¼" ratchet parking locking pawl.
- 3x ¼" extension cords: 55 - 100 - 150 mm.
- 1x bi-material screwdriver handle.
- 1x ¼" universal joint.
- 1x ¼" sliding handle.
- 1x ¼" socket end-holding bit holder.
- Delivered in compatible roller cabinet.
characteristics:
EAN: 3258950307077
Pack: 5
Qty: 73
Qty: 73
Square ["]: ¼"
[Kg]: 2
Technical specifications
Attributes
Number of elements
73
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.74
excl. VAT
/
Each
£
138.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SOCKETS 1/2 INCH DRIVE 19V20U-10 50 PIECE SET
FACOM 18PC 3/4 DRIVE MET 6 POINT SOCKET SET KL.500
FACOM SET OF TOOLS K.441A
FACOM S.161-4P12 1/2' SOCKET SET 12PT MM S.161B 26 PIECE
GEDORE SOCKET MODULE 6626230 1500 ES20
STAHLWILLE 3/8 DRIVE SOCKET SET 96023132
FACOM S.360DBOX4PB 1/2IN SOCKET SET 22 PIECES DBOX TWIST HANDLE RATCHE
FACOM R.161-1P6U 1/4' SOCKET SET 6PT IN R.161B 15 PIECE
GEDORE 30 GMU-10 SOCKET HEX 6 - 19MM 3/8 INCH 17 PIECE SET
BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
GEDORE ITX 20 TX-015 SCREWDRIVER BIT SOCKET 1/4 INCH 15 PIECE SET
FACOM RL.NANO112 SOCKET SET 1/4 INCH NANO BOX/ METRIC / 12PT
BAHCO S530T PASS-THRU SOCKET SET 53 PCS
FACOM NS.500B 1/2IN IMPACT SOCKET SET 16PCS - MBOX
ROEBUCK 03111 1000V INSULATED 1/2IN DRIVE 12 PIECE METRIC SOCKET SET