Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM 18PC 3/4 DRIVE MET 6 POINT SOCKET SET KL.500
FACOM 18PC 3/4 DRIVE MET 6 POINT SOCKET SET KL.500
1/4” Ratchet compact flexible head 180 ° | R. 180
References
facom:
KL.500
rubix:
155A7213
ean:
3148519445626
Technical specifications
Number of elements
15
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : FACOM 18PC 3/4 DRIVE MET 6 POINT SOCKET SET KL.500
1/2” sockets box 12-point metric-size | S.422AP
Contains:.
-1 x “Palm of the Hand” ratchet - S.161
- 14 x 1/2” sockets 12-point metric size - S.8-N - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 mm.
-1 x 1/2” universal joint - S.240A
-2 x 1/2” extension- L 130 mm - L 250 mm.
-Plastic box BP.112.
- Plateau - PL.422.
6 point-12 point [mm]:
t
[kg]: 2.900
Strengths
Detection box: safe, durable and convenient: allows instant inventory, easy tracking, storage, protection and transport.
Technical specifications
Attributes
Number of elements
15
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
613.81
excl. VAT
/
Each
£
736.57
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/2 INCH BIT SOCKET 13 PIECE SET
ROEBUCK 1/4 INCH DRIVE 26PC SOCKET SET
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
"FACOM 1/2"" IMP SKT SET S.161-3P6U"
FACOM 21PCEXT RATCHETSET SXL.DBOX1PB
FACOM NS.500B 1/2IN IMPACT SOCKET SET 16PCS - MBOX
GEDORE SOCKET SET D19 KMU-20 1/2 DR
WERA 004079 8100SC9 SOCKET SET 1/2 DRIVE IMPERIAL ZYKLOP SPEED 28PC
GEDORE TOOL MODULE 1500 ES-19
FACOM MODM.SL161-212U 1/2 SQUARE DRIVE INCH 12PT SOCKET + SL.161 FOAM
FACOM R.161-4P6 1/4' SOCKET SET 6PT MM R.161B 21 PIECE
GEDORE HEX HEAD SCREWDRIVER SOCKET MPIN30LKM 10 PIECE SET
STAHLWILLE 1/4 INCH DRIVE IMP BI-HEX SOCKETS ON CLIP RAIL 10 PIECE SET
FACOM NSHM.J8 8PCE RACK SET 1/2 DR METRIC BITS FOR HEX SOCKET HEAD
FACOM SL.161-3P12U 1/2' SOCKET SET 12PT IN 25PC