Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
Screwdriver Set
References
facom:
MODM.AT4PB
rubix:
389A2901
ean:
3662424098574
Technical specifications
Number of elements
9
See all Specifications
Product details
Technical specifications
Product details : FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
Strengths
•Compatible with the FACOM modular storage system: - Adapted to CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ roller cabinets
Technical specifications
Attributes
Number of elements
9
Height
45
mm
Width
188
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.15
excl. VAT
/
Each
£
150.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.CG FOAM MOD OF SHEATHED DRIFT PUNCHES
FACOM 8 PIECE PRO TWIST SCREWDRIVER SET IN FOAM MODULE - SLS
FACOM MOD.AT5 PROT SD MODULE 10PCE STD
GEDORE COMBI SPANNER SET 1500 ES-1 B
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE B 175 X 365 X 30MM
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE A 180X410X30MM
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE B 175X365X30MM
FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
FACOM MODM.RL161-36 FOAM MODULE L3RL.1616-POINTS
FACOM MOD.440-1 COMB SPANNER SET IN TRAY
FACOM MODM.AT5 PROT SD FOAM MODULE 10PCE STD
STAHLWILLE TCS 50A/17 SOCKETS IN FOAM IMPERIAL 96838780 17 PIECE SET
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
FACOM MOD.MI1PB MODULE HAMMER MI1PB