References
Bahco:7994S0300
Rubix:401A7400
EAN:8413345129305

Product details : BAHCO 7994S0300 1/2 IMPACT DRIVER TORX T-30
Bit size: T30 to T60
TORX® socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
TORX® socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Strengths
1/2" Square Drive Impact Socket Drivers for TORX® Head Screws Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t30 |
| Blade length | 30 mm |
| Length | 55 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 25.45 excl. VAT
/ Each
£ 30.54 incl. VAT
- Delivery usually within ( 14 ) days
