References
Expert:E113802
Rubix:2014786
EAN:3258951138021




Product details : EXPERT HEX SOCKET 6 POINT 3/4 INCH 34MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Safety lock.
- Chrome vanadium steel.
- Finish: matte chrome.
- For manual use.
- Safety lock.
- Chrome vanadium steel.
- Finish: matte chrome.
- For manual use.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 34 mm |
| Length | 56 mm |
| Finishing | chromed |
| Weight | 322 g |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Delivery usually within ( 14 ) days