TITEX DC150-05-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287867
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-14.000D1-WJ30RE
Rubix:2593480
Manufacturer :7287867
EAN:4031132402314

Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 70 mm |
Product details : TITEX DC150-05-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287867
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5512in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5512in
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 70 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 243.38 excl. VAT
/ Each
£ 292.06 incl. VAT
- Usually arrives within 14 working days