References
Dormer:R45429/64
Rubix:2019667
EAN:7320760624203




Technical specifications
| Drilling diameter | 11.51 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 70 mm |
Product details : DOR R454 29/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
Technical specifications
Attributes
| Drilling diameter | 11.51 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 70 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | no |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 82.20 excl. VAT
/ Each
£ 98.64 incl. VAT
- Usually arrives within 14 working days