BAHCO 8071 C IP ADJUSTABLE WRENCH 8IN


Spanner set 8069

References
bahco:8071 C IP
rubix:247702
ean:7314150101658
brand logo
brand logo
Technical specifications
Opening27
Length205 mm
See all Specifications

Product details : BAHCO 8071 C IP ADJUSTABLE WRENCH 8IN


Standards: ISO 6787, DIN 3117 Shape, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. Scale division in mm for pre-setting and accurate measurement. Narrow, strong jaws for proper operation. Left handed thread. P-series: a reversible jaw, toothed on one side, for use as a pipe spanner. Chromed. Precision hardening and anti-corrosion treatment. IP: Industry packaging.

Technical specifications


Attributes
Logistic Weight258 g
Opening27
Length205 mm
Weight255 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 30.43 excl. VAT
/ Each
£ 36.52 incl. VAT
  • In stock: Next day delivery