Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH010004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLACK
SPARTEX WH010004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLACK
Spartex Matting
References
spartex:
UK-WH010004
rubix:
239A9608
Technical specifications
Width
1200
mm
Colour
Black
Length
1800
mm
Product details
Technical specifications
Product details : SPARTEX WH010004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLACK
SPARTEX-WH010004 Spartex Heavy Duty Entrance Mat 1.2m x 1.8m Black
Technical specifications
Attributes
Width
1200
mm
Colour
Black
Length
1800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.92
excl. VAT
/
Each
£
262.70
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
SPARTEX BF010703 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX DAF010701 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
SPARTEX AF010003 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX DS061010C DECKTREAD MATTING 1.0M X LINEAR MTR GREY
SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK
SPARTEX FA010003 FLUTED ANTI FATIGUE MATTING 0.9M X 3M BLACK
SPARTEX FF010001 DUAL LAYER ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
COBA COBAMAT HEAVY IND MAT 0.9 X 5M RED
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX DS040610C DECKTREAD MATTING 0.59M X LINEAR MTR GREEN
SPARTEX CL010004 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK