Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH020004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLUE
SPARTEX WH020004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLUE
Spartex Matting
References
spartex:
UK-WH020004
rubix:
239A9611
Technical specifications
Width
1200
mm
Colour
Blue
Length
1800
mm
Product details
Technical specifications
Product details : SPARTEX WH020004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLUE
SPARTEX-WH020004 Spartex Heavy Duty Entrance Mat 1.2m x 1.8m Blue
Technical specifications
Attributes
Width
1200
mm
Colour
Blue
Length
1800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.92
excl. VAT
/
Each
£
262.70
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
COBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTR
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX DS021010 DECKTREAD MATTING 1.0M X 10M BLUE
SPARTEX DTB010001 DIAMOND GRIP ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX AD010703 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/Y
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
COBA TOUGHRIB MAT 0.6 X 0.9M CHARCOAL
PORTWEST KP05BKR KNEELING PAD
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL
SPARTEX SM010071 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M 5MM
COBA VYNAPLUSH BLACK/BLUE 1.2M X 1.8M VP010203
SPARTEX DS031210C DECKTREAD MATTING 1.2M X LINEAR MTR RED
SPARTEX ESDR020001 ESD RUBBER MATTING 0.6M X 10M X 2MM BLUE
ROEBUCK PKN6004 CUTTING MAT A4