Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK
Spartex Matting
References
spartex:
UK-RR010045W
rubix:
239A9525
Technical specifications
Thickness
6
mm
Width
1200
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX-RR010045W Spartex Wide Ribbed matting 1.2m x 5m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
1200
mm
Colour
Black
Length
5000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.44
excl. VAT
/
Each
£
265.73
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
SPARTEX SM010040 ELECTRICAL INSULATION MATTING 1.2M X 10M X 9MM BLACK
SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
SPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLAC
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
SPARTEX DS060610C DECKTREAD MATTING 0.59M X LINEAR MTR GREY
ROEBUCK PKN6002 MAT CUTTING A2
SPARTEX 59695 ANTI-SLIP MAT BLACK/YELLOW CHEVRON 610MM X150MM
COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X
COBA COBAMAT HEAVY IND MAT 0.9 X 5M RED
NITRITEX STB2645 26X45 BLUE TACKY MAT PK 4
SPARTEX DP010005C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX DAF010005 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL