Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99085SLEEVE
SKF SPEEDI-SLEEVE 99085SLEEVE
Speedi Sleeve
References
skf:
99085
rubix:
130A9660
manufacturer :
504205
ean:
0085311041089
Technical specifications
Inner diameter
22
mm
Flange width
8
mm
Material
Corrosion resistant Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99085SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
Logistic Weight
22,2
g
Inner diameter
22
mm
Flange width
8
mm
Material
Corrosion resistant Steel
Minimum length
22.56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.58
excl. VAT
/
Each
£
48.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99721SLEEVE
SKF SPEEDI-SLEEVE 99372SLEEVE
DICHTOMATK 67176650 WSH 34.9X 41.6X 16.0 NG304
SKF SPEEDI-SLEEVE 99116SLEEVE
MECALINE 864136 REPAIR SLEEVE 40,08X47X13X16 STAINLESS ST.
MECALINE 864153 REPAIR SLEEVE 84,89X94X21X25 STAINLESS ST.
MECALINE 864129 REPAIR SLEEVE 25X33X8X11 STAINLESS ST.
SKF SPEEDI-SLEEVE 99490SLEEVE
SKF SPEEDI-SLEEVE 99199SLEEVE
MECALINE 864149 REPAIR 69,85X79,4X19,8X23,8 STAINLESS ST.
SKF SPEEDI-SLEEVE 99175SLEEVE
SKF 99125 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99284SLEEVE
SKF SPEEDI-SLEEVE 99328SLEEVE
SKF 99828 SPEEDI-SLEEVE