References
SKF:99832
Rubix:131A0222
Manufacturer :503907
EAN:0085311185844


Technical specifications
| Inner diameter | 47.63 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99832
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 63,5 g |
|---|---|
| Inner diameter | 47.63 mm |
| Flange width | 14.3 mm |
| Material | steel |
| Minimum length | 47.549 mm |
| Maximum length | 47.701 mm |
Show UNSPSC/ECL@SS
£ 60.91 excl. VAT
/ Each
£ 73.09 incl. VAT
- Usually arrives within 14 working days