References
SKF:99650
Rubix:130A3988
Manufacturer :503953
EAN:0085311043250


Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Flange width | 25.4 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99650SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 458,1 g |
|---|---|
| Inner diameter | 165.1 mm |
| Flange width | 25.4 mm |
| Material | corrosion resistant steel |
| Minimum length | 165.66 mm |
Show UNSPSC/ECL@SS
£ 302.32 excl. VAT
/ Each
£ 362.78 incl. VAT
- Delivery usually within ( 3 ) days