References
SKF:99282
Rubix:129A4924
Manufacturer :504083
EAN:0085311042161


Technical specifications
| Inner diameter | 72.16 mm |
|---|---|
| Flange width | 12.7 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99282SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 89,8 g |
|---|---|
| Inner diameter | 72.16 mm |
| Flange width | 12.7 mm |
| Material | steel |
| Minimum length | 72.085 mm |
| Maximum length | 72.263 mm |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
- Delivery usually within ( 3 ) days