References
SKF:99149
Rubix:134A1044
Manufacturer :504170
EAN:0085311041386


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99149SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 38,1 g |
|---|---|
| Inner diameter | 38.1 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 38.66 mm |
Show UNSPSC/ECL@SS
£ 36.38 excl. VAT
/ Each
£ 43.66 incl. VAT
- Delivery usually within ( 3 ) days