Speedi Sleeve
Inner diameter | 69.34 mm |
---|---|
Flange width | 19.84 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 88,9 g |
---|---|
Inner diameter | 69.34 mm |
Flange width | 19.84 mm |
Material | Corrosion resistant Steel |
Minimum length | 69.9 mm |
Usually arrives within 14 working days