References
SKF:99125
Rubix:182006
Manufacturer :504183
EAN:0085311041263


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | steel |
Product details : SKF 99125 SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 28,1 g |
|---|---|
| Inner diameter | 31.75 mm |
| Flange width | 7.95 mm |
| Material | steel |
| Minimum length | 31.674 mm |
| Maximum length | 31.826 mm |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Delivery usually within ( 3 ) days