References
SKF:99176
Rubix:131A0086
Manufacturer :504148
EAN:0085311041560


Technical specifications
| Inner diameter | 44.81 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99176SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 39,9 g |
|---|---|
| Inner diameter | 44.81 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 45.37 mm |
Show UNSPSC/ECL@SS
£ 48.85 excl. VAT
/ Each
£ 58.62 incl. VAT
- Delivery usually within ( 3 ) days