References
SKF:99351
Rubix:129A5082
Manufacturer :504040
EAN:0085311042512


Technical specifications
| Inner diameter | 89.99 mm |
|---|---|
| Flange width | 18.03 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99351SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 155,1 g |
|---|---|
| Inner diameter | 89.99 mm |
| Flange width | 18.03 mm |
| Material | corrosion resistant steel |
| Minimum length | 90.55 mm |
Show UNSPSC/ECL@SS
£ 58.03 excl. VAT
/ Each
£ 69.64 incl. VAT
- Delivery usually within ( 3 ) days