Speedi Sleeve
Inner diameter | 47.24 mm |
---|---|
Flange width | 14.3 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 65,7 g |
---|---|
Inner diameter | 47.24 mm |
Flange width | 14.3 mm |
Material | Corrosion resistant Steel |
Minimum length | 47.8 mm |
Usually arrives within 14 working days