References
SKF:99499
Rubix:129A5006
Manufacturer :503984
EAN:0085311043021


Technical specifications
| Inner diameter | 127.05 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99499SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 239,9 g |
|---|---|
| Inner diameter | 127.05 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 127.61 mm |
Show UNSPSC/ECL@SS
£ 159.03 excl. VAT
/ Each
£ 190.84 incl. VAT
- Usually arrives within 14 working days