References
SKF:99413
Rubix:80174795
Manufacturer :504011
EAN:0085311042789

Product details : SKF 99413 SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 164,2 g |
|---|---|
| Inner diameter | 105 mm |
| Flange width | 19.99 mm |
| Material | steel |
| Minimum length | 104.902 mm |
| Maximum length | 105.105 mm |
Show UNSPSC/ECL@SS
£ 90.38 excl. VAT
/ Each
£ 108.46 incl. VAT
- Delivery usually within ( 3 ) days
