MECALINE 864144 REPAIR 61,93X71,8X12,7X15,9 STAINLESS ST.


Repair sleeves

References
mecaline:864144
rubix:218A1670
ean:3660338186028
brand logo
brand logo
Technical specifications
Inner diameter61.93 mm
Flange width71.8 mm
Materialstainless steel
See all Specifications

Product details : MECALINE 864144 REPAIR 61,93X71,8X12,7X15,9 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter61.93 mm
Flange width71.8 mm
Materialstainless steel
Minimum length15.9 mm
Show UNSPSC/ECL@SS
£ 17.09 excl. VAT
/ Each
£ 20.51 incl. VAT
  • Usually arrives within 14 working days