MECALINE 864143 REPAIR SLEEVE 60X70,7X20X23 STAINLESS ST.


Repair sleeves

References
mecaline:864143
rubix:218A1669
ean:3660338186011
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Flange width70.7 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864143 REPAIR SLEEVE 60X70,7X20X23 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter60 mm
Flange width70.7 mm
MaterialStainless steel
Minimum length23 mm
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ Each
£ 17.58 incl. VAT
  • Usually arrives within 14 working days