References
SKF:99820
Rubix:129A5307
Manufacturer :503920
EAN:0085311185691

Product details : SKF GOLD TYPE 99820
Shaft repair sleeve, speedi-sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 31,7 g |
|---|---|
| Inner diameter | 35 mm |
| Flange width | 13 mm |
| Material | steel |
| Minimum length | 34.925 mm |
| Maximum length | 35.077 mm |
Show UNSPSC/ECL@SS
£ 57.63 excl. VAT
/ Each
£ 69.16 incl. VAT
- Delivery usually within ( 3 ) days
