References
SKF:99494
Rubix:130A9671
Manufacturer :503986
EAN:0085311043007


Technical specifications
| Inner diameter | 129.9 mm |
|---|---|
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99494SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 265,3 g |
|---|---|
| Inner diameter | 129.9 mm |
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
| Minimum length | 130.46 mm |
Show UNSPSC/ECL@SS
£ 111.71 excl. VAT
/ Each
£ 134.05 incl. VAT
- Delivery usually within ( 3 ) days