MECALINE 864152 REPAIR SLEEVE 80X90X21X24 STAINLESS ST.
Repair sleeves
See technical informationSee documentsReferences
Mecaline:864152
Rubix:218A1678
EAN:3660338186103




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Flange width | 90 mm |
| Material | stainless steel |
Documents
Product details : MECALINE 864152 REPAIR SLEEVE 80X90X21X24 STAINLESS ST.
These repair sleeves are intended for repairing shafts.
.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Flange width | 90 mm |
| Material | stainless steel |
| Minimum length | 24 mm |
| Maximum length | 90.08 mm |
Show UNSPSC/ECL@SS
£ 19.23 excl. VAT
/ Each
£ 23.08 incl. VAT
- Usually arrives within 14 working days